Apply to be a TradeMaster!
Main product image of Embark Premium Xl 30" X 36" Rectangular Two-Door Medicine Cabinet, K-56553-NA
Magnifying glass
Hover image to zoom

Embark Premium Xl 30" X 36" Rectangular Two-Door Medicine Cabinet, K-56553-NA

Brand:
Kohler
SKU:
K-56553-NA
Rating:
(0)
Q&A:
(0)
Embark Premium Xl 30" X 36" Rectangular Two-Door Medicine Cabinet, K-56553-NA
Magnifying glass
Hover image to zoom
$439.01 each
In Stock
In Stock
Get 73 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Warranty
1 Year Warranty

Description

–
With mirrored surfaces inside and outside, this KOHLER Embark Premium XL 30" x 36" frameless mirrored surface-mount/recessed rectangular medicine cabinet helps you put your best face forward. Two mirrored front doors feature a flat edge for enhanced style. Inside, the 4"-deep adjustable glass shelves easily accommodate your toiletries.
  • 4" (102 mm) -deep shelves offer more room for larger jars, bottles, and grooming supplies
  • Three adjustable tempered-glass shelves offer additional bathroom storage
  • Two full-overlay mirrored doors with flat edges
  • Mirrored interior
  • Three-way adjustable soft-close hinges with 105° opening capability for easy cabinet access
  • Easy-hang bracket mounts cabinet securely and simplifies surface-mount applications
  • Includes side mirror kit for surface-mount installation

Specs

–
Shape:

Rectangle

Warranty:

1 Year

Country of Origin:

China