Apply to be a TradeMaster!
Main product image of Iron/Tones 27" Top-/Undermount Single-Bowl Kitchen Sink (Teal), K-5708-17
Magnifying glass
Hover image to zoom

Iron/Tones 27" Top-/Undermount Single-Bowl Kitchen Sink (Teal), K-5708-17

Brand:
Kohler
SKU:
K-5708-17
Rating:
(0)
Q&A:
(0)
Iron/Tones 27" Top-/Undermount Single-Bowl Kitchen Sink (Teal), K-5708-17
Magnifying glass
Hover image to zoom
$1,412.78 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 84.1 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Finish
Teal
Product Highlight: Installation Type
Top Mount, Undermount
Product Highlight: Mount
Undermount, Top Mount
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Material
Cast Iron

Description

–
The KOHLER Iron/Tones sink offers a simple design that is equally at home in modern or traditional kitchens. The single basin offers generous space for large cookware. Crafted from enameled cast iron, this 27" top-/undermount single-bowl kitchen sink resists chipping, cracking, and burning for years of beauty and reliable performance.
  • 30" (762 mm) minimum base cabinet width
  • Single bowl
  • 9" (229 mm) depth provides generous workspace

Specs

–
Shape:

Rectangle

Country of Origin:

United States

Finish:

Teal

Series:

Iron/Tones

Installation Type:

Top Mount

Undermount

Mount:

Undermount

Top Mount

Warranty:

Lifetime Limited

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy