Apply to be a TradeMaster!
Main product image of 25" Top-Mount Single-Bowl Utility Sink (Stainless Steel), K-5798-3-NA
Magnifying glass
Hover image to zoom

25" Top-Mount Single-Bowl Utility Sink (Stainless Steel), K-5798-3-NA

Brand:
Kohler
SKU:
K-5798-3-NA
Rating:
(0)
Q&A:
(0)
25" Top-Mount Single-Bowl Utility Sink (Stainless Steel), K-5798-3-NA
Magnifying glass
Hover image to zoom
$1,022.82 each
In Stock
In Stock
Get 4 Mon, Sep 21 - Thu, Sep 24

Lift Gate

This product weighs 23 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Top-mount
Product Highlight: Finish
Stainless Steel

Description

Ballad 25" top-mount single-bowl utility sink

With a 11-5/8" bowl depth, this KOHLER Ballad stainless steel utility sink is an ideal multifunctional workstation for your kitchen, bar, or laundry area. An engineered sound-absorption system significantly reduces disposal and dishwashing noise.
  • 27" (686 mm) minimum base cabinet width
  • Single bowl
  • 11-5/8" depth provides generous workspace
  • Three faucet holes
  • Includes installation hardware

Specs

Country of Origin:

Mexico

Shape:

Rectangle

Application:

Residential

Installation Type:

Top-mount

ADA:

No

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy