Apply to be a TradeMaster!
Main product image of Hartland 33" Top Mount Double-bowl Kitchen Sink (White), K-5818-1-0
Magnifying glass
Hover image to zoom

Hartland 33" Top Mount Double-bowl Kitchen Sink (White), K-5818-1-0

Brand:
Kohler
SKU:
K-5818-1-0
Rating:
(0)
Q&A:
(0)
Hartland 33" Top Mount Double-bowl Kitchen Sink (White), K-5818-1-0
Magnifying glass
Hover image to zoom
$1,090.54 each
In Stock
In Stock
Get 3 Mon, Oct 5 - Thu, Oct 8

Lift Gate

–
This product weighs 148.08 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
KOHLER Enameled Cast Iron
Product Highlight: Installation Type
Top Mount
Product Highlight: Width (Inches)
22" Width
Product Highlight: Finish
White

Description

–
Hartland 33" Top Mount double-bowl kitchen sink
  • The unique scalloped design of this KOHLER Hartland sink adds a distinctive accent to a wide variety of kitchen styles from traditional to contemporary. Two equal-sized bowls w/ a graduated rim offer ample workspace for a range of tasks. Crafted from enameled cast iron, this Top Mount kitchen sink resists chipping, cracking, or burning for years of beauty and reliable performance.
  • 36" minimum base cabinet width
  • Double-equal bowls
  • 9" (229 mm) depth provides generous workspace
  • Single faucet hole
  • Rear drain placement increases cabinet storage space underneath sink

Specs

–
Material:

KOHLER Enameled Cast Iron

Installation Type:

Top Mount

Width (Inches):

22"

Application:

Residential

Series:

Hartland

Finish:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy