Shop Limited Time Deals
Main product image of 33" Undermount Double-Bowl Kitchen Sink (Black/Black), K-5818-5U-7
Magnifying glass
Hover image to zoom

33" Undermount Double-Bowl Kitchen Sink (Black/Black), K-5818-5U-7

Brand:
Kohler
SKU:
K-5818-5U-7
Rating:
(0)
Q&A:
(0)
33" Undermount Double-Bowl Kitchen Sink (Black/Black), K-5818-5U-7
Magnifying glass
Hover image to zoom
K-5818-5U-7 has been discontinued
Discontinued January 5, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Black Black
Product Highlight: Installation Type
Undermount

Description

Hartland 33" undermount double-bowl kitchen sink

The unique scalloped design of this KOHLER Hartland sink adds a distinctive accent to a wide variety of kitchen styles from traditional to contemporary. Two equal-sized basins with a graduated rim offer ample workspace for a range of tasks. Crafted from enameled cast iron, this undermount kitchen sink resists chipping, cracking, or burning for years of beauty and reliable performance.
  • 36" minimum base cabinet width
  • Double-equal bowls
  • 9" (229 mm) depth provides generous workspace
  • Three oversized faucet holes with one oversized accessory hole to the right and one oversized accessory hole to the left
  • Oversized holes allow for easy installation of faucets and accessories
  • Rear drain placement increases cabinet storage space underneath sink
  • Sink drain with strainer sold separately

Specs

ADA:

No

Finish:

Black Black

Installation Type:

Undermount

Country of Origin:

United States

Application:

Residential

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm