Apply to be a TradeMaster!
Main product image of Bakersfield 31" Undermount Single-bowl Kitchen Sink (White), K-5832-5U-0
Magnifying glass
Hover image to zoom

Bakersfield 31" Undermount Single-bowl Kitchen Sink (White), K-5832-5U-0

Brand:
Kohler
SKU:
K-5832-5U-0
Rating:
(0)
Q&A:
(0)
Bakersfield 31" Undermount Single-bowl Kitchen Sink (White), K-5832-5U-0
Magnifying glass
Hover image to zoom
$1,231.04 each
In Stock
In Stock
Get 12 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 87 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
22" Width
Product Highlight: Finish
White
Product Highlight: Installation Type
Undermount
Product Highlight: Material
KOHLER Enameled Cast Iron

Description

–
Bakersfield 31" undermount single-bowl kitchen sink
  • With its classic design, the KOHLER Bakersfield sink coordinates beautifully w/ a full range of kitchen decors. The single bowl offers plenty of space for large pots and pans. Crafted from enameled cast iron, this undermount kitchen sink resists chipping, cracking, or burning for years of beauty and reliable performance.
  • 33" (838 mm) minimum base cabinet width
  • Single bowl
  • 8" (203 mm) depth
  • Five oversized faucet holes
  • Oversized holes allow for easy installation of faucets and accessories
  • Sink drain w/ strainer sold separately

Specs

–
Width (Inches):

22"

Application:

Residential

Finish:

White

Series:

Bakersfield

Installation Type:

Undermount

Material:

KOHLER Enameled Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy