Apply to be a TradeMaster!
Main product image of 33" Top-Mount Double-Bowl Kitchen Sink (White), K-5846-1-0
Magnifying glass
Hover image to zoom

33" Top-Mount Double-Bowl Kitchen Sink (White), K-5846-1-0

Brand:
Kohler
SKU:
K-5846-1-0
Rating:
(0)
Q&A:
(0)
33" Top-Mount Double-Bowl Kitchen Sink (White), K-5846-1-0
Magnifying glass
Hover image to zoom
$1,043.19 each
In Stock
In Stock
Get 3 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 153.08 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Installation Type
Top-mount

Description

–
Brookfield 33" top-mount double-bowl kitchen sink

The classic KOHLER Brookfield sink has been updated with a slimmer divider and expanded bowls that offer nearly 20 percent more workspace. Two deep basins minimize splashing and provide ample capacity for cleaning pots and pans. Crafted from enameled cast iron, this top-mount kitchen sink resists chipping, cracking, or burning for years of beauty and reliable performance.
  • 33" (838 mm) minimum base cabinet width
  • Double-equal bowls
  • 9" (229 mm) depth provides generous workspace
  • Single faucet hole
  • Rear drain placement increases cabinet storage space underneath sink

Specs

–
Country of Origin:

United States

Application:

Residential

Finish:

White

Installation Type:

Top-mount

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy