Apply to be a TradeMaster!
Main product image of Brookfield 33" Top Mount Double-bowl Kitchen Sink (White), K-5846-4-0
Magnifying glass
Hover image to zoom

Brookfield 33" Top Mount Double-bowl Kitchen Sink (White), K-5846-4-0

Brand:
Kohler
SKU:
K-5846-4-0
Rating:
(0)
Q&A:
(0)
Brookfield 33" Top Mount Double-bowl Kitchen Sink (White), K-5846-4-0
Magnifying glass
Hover image to zoom
$1,090.54 each
In Stock
In Stock
Get 26 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 153.08 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Installation Type
Top Mount
Product Highlight: Material
KOHLER Enameled Cast Iron
Product Highlight: Width (Inches)
22" Width

Description

–
Brookfield 33" Top Mount double-bowl kitchen sink
  • The classic KOHLER Brookfield sink has been updated w/ a slimmer divider and expanded bowls that offer nearly 20 percent more workspace. Two deep basins minimize splashing and provide ample capacity for cleaning pots and pans. Crafted from enameled cast iron, this Top Mount kitchen sink resists chipping, cracking, or burning for years of beauty and reliable performance.
  • 33" (838 mm) minimum base cabinet width
  • Double-equal bowls
  • 9" (229 mm) depth provides generous workspace
  • Four oversized faucet holes
  • Oversized holes allow for easy installation of faucets and accessories
  • Rear drain placement increases cabinet storage space underneath sink

Specs

–
Series:

Brookfield

Finish:

White

Installation Type:

Top Mount

Application:

Residential

Material:

KOHLER Enameled Cast Iron

Width (Inches):

22"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy