Apply to be a TradeMaster!
Main product image of 33" Undermount Double-Bowl Kitchen Sink (White), K-5846-5U-0
Magnifying glass
Hover image to zoom

33" Undermount Double-Bowl Kitchen Sink (White), K-5846-5U-0

Brand:
Kohler
SKU:
K-5846-5U-0
Rating:
(0)
Q&A:
(0)
33" Undermount Double-Bowl Kitchen Sink (White), K-5846-5U-0
Magnifying glass
Hover image to zoom
$1,043.19 each
In Stock
In Stock
Get 5 Fri, Sep 18 - Wed, Sep 23

Lift Gate

This product weighs 153.08 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
White
Product Highlight: Installation Type
Undermount

Description

Brookfield 33" undermount double-bowl kitchen sink

The classic KOHLER Brookfield sink has been updated with a slimmer divider and expanded bowls that offer nearly 20 percent more workspace. Two deep basins minimize splashing and provide ample capacity for cleaning pots and pans. Crafted from enameled cast iron, this undermount kitchen sink resists chipping, cracking, or burning for years of beauty and reliable performance.
  • 36" minimum base cabinet width
  • Double-equal bowls
  • 9" (229 mm) depth provides generous workspace
  • Five oversized faucet holes
  • Oversized holes allow for easy installation of faucets and accessories
  • Rear drain placement increases cabinet storage space underneath sink

Specs

ADA:

No

Finish:

White

Installation Type:

Undermount

Country of Origin:

United States

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy