Apply to be a TradeMaster!
Main product image of Cape Dory 33" Undermount Single-bowl Kitchen Sink (White), K-5864-5U-0
Magnifying glass
Hover image to zoom

Cape Dory 33" Undermount Single-bowl Kitchen Sink (White), K-5864-5U-0

Brand:
Kohler
SKU:
K-5864-5U-0
Rating:
(0)
Q&A:
(0)
Cape Dory 33" Undermount Single-bowl Kitchen Sink (White), K-5864-5U-0
Magnifying glass
Hover image to zoom
$1,079.11 each
In Stock
In Stock
Get 6 Fri, Oct 30 - Wed, Nov 4

Lift Gate

–
This product weighs 128.08 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
22" Width
Product Highlight: Finish
White
Product Highlight: Installation Type
Undermount
Product Highlight: Material
KOHLER Enameled Cast Iron

Description

–
Cape Dory 33" undermount single-bowl kitchen sink
  • The KOHLER Cape Dory sink is a kitchen classic, w/ its generous single bowl that simplifies the task of washing large pots and pans. Crafted from enameled cast iron, this undermount kitchen sink resists chipping, cracking, or burning for years of beauty and reliable performance.
  • 36" minimum base cabinet width
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Oversized holes allow for easy installation of faucets and accessories
  • Five oversized faucet holes
  • Sink drain w/ strainer sold separately

Specs

–
Series:

Cape Dory

Width (Inches):

22"

Finish:

White

Installation Type:

Undermount

Application:

Residential

Material:

KOHLER Enameled Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy