Apply to be a TradeMaster!
Main product image of Riverby 33" Undermount Single-Bowl Workstation Kitchen Sink (Biscuit), K-5871-5UPC-96
Magnifying glass
Hover image to zoom

Riverby 33" Undermount Single-Bowl Workstation Kitchen Sink (Biscuit), K-5871-5UPC-96

Brand:
Kohler
SKU:
K-5871-5UPC-96
Rating:
(0)
Q&A:
(0)
Riverby 33" Undermount Single-Bowl Workstation Kitchen Sink (Biscuit), K-5871-5UPC-96
Magnifying glass
Hover image to zoom
$2,031.03 each
In Stock
In Stock
Get 2 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 137.54 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Biscuit

Description

–
A refined balance of style and function, KOHLER introduces the Riverby undermount workstation kitchen sink, designed to elevate daily kitchen tasks. This single-bowl sink provides generous space for soaking and washing large cookware, while its sloped base and offset drain help prevent water from pooling. Constructed from enameled cast iron, Riverby resists chipping, cracking, and burning, ensuring lasting beauty and performance. The integrated workstation includes a maple cutting board, dishwasher-safe drain board, colander/drying rack, soaking bin with drain, and a stainless steel bottom rack for enhanced versatility.
  • 36" (914 mm) minimum base cabinet width
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Five oversized faucet holes
  • Oversized holes allow for easy installation of faucets and accessories
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Included accessories: cutting board, drain board, colander / drying rack, soaking bin with drain, stainless steel bottom sink rack
  • All included accessories nest neatly together for easy storage when not in use
  • Drain board, colander / drying rack, soaking bin with drain, and bottom sink rack are dishwasher-safe
  • Sink drain with strainer sold separately

Specs

–
Finish:

Biscuit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy