Apply to be a TradeMaster!
Main product image of 25" Top-Mount Single-Bowl Kitchen Sink (White), K-5872-3A1-0
Magnifying glass
Hover image to zoom

25" Top-Mount Single-Bowl Kitchen Sink (White), K-5872-3A1-0

Brand:
Kohler
SKU:
K-5872-3A1-0
Rating:
(0)
Q&A:
(0)
25" Top-Mount Single-Bowl Kitchen Sink (White), K-5872-3A1-0
Magnifying glass
Hover image to zoom
$951.89 each
In Stock
In Stock
Get 1 Fri, Sep 18 - Wed, Sep 23

Lift Gate

This product weighs 87 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
White
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Top-mount

Description

Riverby 25" top-mount single-bowl kitchen sink

Sized to fit small spaces, the KOHLER Riverby sink is an elegant and versatile addition to the kitchen as a primary, secondary, bar, or utility sink. A single bowl provides ample space to soak and wash large items, while front and back beveled edges help keep water in the top-mount kitchen sink . A sloped base to a single offset drain minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. An included custom-fit bottom sink rack also helps protect the sink surface from daily wear.
  • 27" (686 mm) minimum base cabinet width
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Three faucet holes
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes sink rack
  • Small size fits compact spaces

Specs

Finish:

White

Country of Origin:

United States

Application:

Residential

Shape:

Rectangle

Installation Type:

Top-mount

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy