Apply to be a TradeMaster!
Main product image of 25" Undermount Single-Bowl Kitchen Sink (Biscuit), K-5872-5UA1-96
Magnifying glass
Hover image to zoom

25" Undermount Single-Bowl Kitchen Sink (Biscuit), K-5872-5UA1-96

Brand:
Kohler
SKU:
K-5872-5UA1-96
Rating:
(0)
Q&A:
(0)
25" Undermount Single-Bowl Kitchen Sink (Biscuit), K-5872-5UA1-96
Magnifying glass
Hover image to zoom
$1,147.45 each
In Stock
In Stock
Get 3 Thu, Jul 30 - Mon, Aug 3

Lift Gate

This product weighs 87 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Biscuit
Product Highlight: Installation Type
Undermount
Product Highlight: Shape
Rectangle

Description

Riverby 25" undermount single-bowl kitchen sink

Sized to fit small spaces, the KOHLER Riverby sink is an elegant and versatile addition to the kitchen as a primary, secondary, bar, or utility sink. A single-bowl provides ample space to soak and wash large items, while front and back beveled edges help keep water in the undermount kitchen sink . A sloped base to a single offset drain minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. An included custom-fit sink rack also helps protect the sink surface from daily wear.
  • 28" minimum base cabinet width
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Five oversized faucet holes
  • Oversized holes allow for easy installation of faucets and accessories
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Small size fits compact spaces
  • Sink drain with strainer sold separately
  • Includes sink rack

Specs

ADA:

No

Finish:

Biscuit

Installation Type:

Undermount

Shape:

Rectangle

Country of Origin:

United States

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy