Apply to be a TradeMaster!
Main product image of Deerfield 33" Undermount Double-bowl Kitchen Sink (White), K-5873-5U-0
Magnifying glass
Hover image to zoom

Deerfield 33" Undermount Double-bowl Kitchen Sink (White), K-5873-5U-0

Brand:
Kohler
SKU:
K-5873-5U-0
Rating:
(0)
Q&A:
(0)
Deerfield 33" Undermount Double-bowl Kitchen Sink (White), K-5873-5U-0
Magnifying glass
Hover image to zoom
$1,128.19 each
In Stock
In Stock
Get 39 Mon, Nov 2 - Thu, Nov 5

Lift Gate

–
This product weighs 151.08 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Material
KOHLER Enameled Cast Iron
Product Highlight: Installation Type
Undermount
Product Highlight: Width (Inches)
22" Width
Product Highlight: Shape
Rectangle

Description

–
Deerfield 33" undermount double-bowl kitchen sink
  • With its classic, versatile style, KOHLER Deerfield instantly updates any kitchen. Redesigned w/ deeper bowls and tighter corners, this double-equal undermount kitchen sink features approximately 20 percent more basin volume than previous models, giving you plenty of room for cleaning and prep w/ minimized splashing. A new slimmer saddle and rim offer a crisp, clean look. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.
  • 36" minimum base cabinet width
  • Double-equal bowls
  • 9" (229 mm) depth provides generous workspace
  • Five oversized faucet holes
  • Oversized holes allow for easy installation of faucets and accessories
  • Rear drain placement increases cabinet storage space underneath sink

Specs

–
Finish:

White

Application:

Residential

Material:

KOHLER Enameled Cast Iron

Series:

Deerfield

Installation Type:

Undermount

Width (Inches):

22"

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy