Apply to be a TradeMaster!
Main product image of Executive Chef 33" Undermount Double-bowl Kitchen Sink (Biscuit), K-5931-4U-96
Magnifying glass
Hover image to zoom

Executive Chef 33" Undermount Double-bowl Kitchen Sink (Biscuit), K-5931-4U-96

Brand:
Kohler
SKU:
K-5931-4U-96
Rating:
(0)
Q&A:
(0)
Executive Chef 33" Undermount Double-bowl Kitchen Sink (Biscuit), K-5931-4U-96
Magnifying glass
Hover image to zoom
$1,483.12 each
In Stock
In Stock
Get 2 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 144 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Undermount
Product Highlight: Material
KOHLER Enameled Cast Iron
Product Highlight: Finish
Biscuit
Product Highlight: Width (Inches)
22" Width
Product Highlight: Shape
Rectangle

Description

–
Executive Chef 33" undermount double-bowl kitchen sink
  • Handle kitchen tasks like a pro w/ the KOHLER Executive Chef sink, featuring an innovative offset faucet ledge to maximize basin space. The large/medium bowls allow you to keep clean and dirty dishes separate while offering plenty of room for oversize pots and pans. Crafted from enameled cast iron, this undermount kitchen sink resists chipping, cracking, or burning for years of beauty and reliable performance.
  • 36" minimum base cabinet width
  • Large/medium bowls
  • 9-3/4" depth left bowl and 7-3/4" depth right bowl
  • Three oversized faucet holes w/ one oversized accessory hole to the right
  • Oversized holes allow for easy installation of faucets and accessories
  • Offset faucet ledge

Specs

–
Installation Type:

Undermount

Material:

KOHLER Enameled Cast Iron

Series:

Executive Chef

Finish:

Biscuit

Application:

Residential

Width (Inches):

22"

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy