| Finish: | Sandbar |
|---|---|
| Application: | Kitchen |
| Material: | Cast Iron |
| Number of Basins: | 2 |
| Installation Type: | Undercounter |
| Faucet Holes: | 4 |
| Faucet Hole Size: | 2-3/8" |
| Drain Size: | 3-5/8" |
| Exterior Dimensions (L x W): | 33" x 22" |
| Basin Depth (Left): | 10" |
| Basin Length (Left): | 16" |
| Basin Width (Left): | 19" |
| Basin Depth (Right): | 8" |
| Basin Length (Right): | 12" |
| Basin Width (Right): | 17" |
| Weight (lbs): | 144 lbs |