Apply to be a TradeMaster!
Main product image of 25" Top-Mount Single-Bowl Kitchen Sink (White), K-5964-1-0
Magnifying glass
Hover image to zoom

25" Top-Mount Single-Bowl Kitchen Sink (White), K-5964-1-0

Brand:
Kohler
SKU:
K-5964-1-0
Rating:
(0)
Q&A:
(0)
25" Top-Mount Single-Bowl Kitchen Sink (White), K-5964-1-0
Magnifying glass
Hover image to zoom
$1,170.94 each
In Stock
In Stock
Get 2 Mon, Sep 21 - Thu, Sep 24

Lift Gate

This product weighs 79 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Top-mount
Product Highlight: Finish
White

Description

Mayfield 25" top-mount single-bowl kitchen sink

Equip your kitchen with the popular, versatile KOHLER Mayfield sink. Constructed from enameled cast iron, this single-bowl top-mount kitchen sink resists chipping, cracking, or burning for years of beauty and reliable performance.
  • 27" (686 mm) minimum base cabinet width
  • Single bowl
  • 7-3/4" (197 mm) depth
  • Single faucet hole
  • Constructed of KOHLER Enameled Cast Iron.

Specs

Application:

Residential

ADA:

No

Installation Type:

Top-mount

Finish:

White

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy