Apply to be a TradeMaster!
Main product image of Industrial Exposed Shower (Polished Chrome), K-630T40-4AG-CP
Magnifying glass
Hover image to zoom

Industrial Exposed Shower (Polished Chrome), K-630T40-4AG-CP

Brand:
Kohler
SKU:
K-630T40-4AG-CP
Rating:
(1)
Q&A:
(0)
Industrial Exposed Shower (Polished Chrome), K-630T40-4AG-CP
Magnifying glass
Hover image to zoom
$428.70 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Polished Chrome

Description

–
Triton Bowe Industrial exposed shower

This two-handle industrial exposed shower with a reversible yoke offers an ideal combination of versatile functionality and KOHLER styling. The adjustable showerhead delivers a 1.75 gallon per minute spray, which is 30 more water saving than 2.5 gpm showerheads.
  • 8" (203 mm) widespread faucet holes
  • 1/4-turn full brass ceramic valve
  • Includes Coralais showerhead with 1.75 gal/min (6.6 l/min) maximum flow rate [max at 60 psi (4.14 bar)]; 30% more water saving than 2.5 gpm showerheads
  • 2-7/16" vandal-resistant metal lever handles
  • Drain sold separately

Specs

–
Application:

Commercial

Shape:

Round

Country of Origin:

United States

Installation Type:

Wall Mount

ADA:

No

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Product!

Bought this for a shore property outdoor shower
Domenic
Wildwood nj
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy