Apply to be a TradeMaster!
Main product image of Whitehaven Hayridge Smart Divide 35-11/16" Undermount Double-bowl Farmhouse Kitchen Sink (White), K-6349-0
Magnifying glass
Hover image to zoom

Whitehaven Hayridge Smart Divide 35-11/16" Undermount Double-bowl Farmhouse Kitchen Sink (White), K-6349-0

Brand:
Kohler
SKU:
K-6349-0
Rating:
(1)
Q&A:
(0)
Whitehaven Hayridge Smart Divide 35-11/16" Undermount Double-bowl Farmhouse Kitchen Sink (White), K-6349-0
Magnifying glass
Hover image to zoom
$1,680.07 each
In Stock
In Stock
Get 7 Mon, Nov 2 - Thu, Nov 5

Lift Gate

–
This product weighs 155 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
21-9/16" Width
Product Highlight: Finish
White
Product Highlight: Shape
Rectangle
Product Highlight: Material
KOHLER Enameled Cast Iron
Product Highlight: Installation Type
Undermount, Farmhouse

Description

–
Whitehaven Hayridge Smart Divide 35-11/16" undermount double-bowl farmhouse kitchen sink
  • The KOHLER Whitehaven Hayridge apron-front kitchen sink features the benefits of the Whitehaven w/ a gentle pattern of horizontal ridges on the apron-front. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results. The smart divide 35-11/16" undermount double-bowl farmhouse kitchen sink is designed to fit in most standard 36-inch apron-front cabinetry. A low barrier divides the two compartments, making it easy to wash and rinse large items while still keeping the two basins separate. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.
  • Textured ridge design on apron-front
  • Fits minimum 36" (914 mm) apron sink base cabinet
  • Large/medium bowls
  • 9" (229 mm) depth provides generous workspace
  • Self-Trimming apron overlaps cabinet face for easy installation and beautiful results
  • Smart Divide feature offers a lower bowl divider that increases workspace versatility
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath

Specs

–
Width (Inches):

21-9/16"

Finish:

White

Series:

Whitehaven Hayridge

Shape:

Rectangle

Material:

KOHLER Enameled Cast Iron

Installation Type:

Undermount

Farmhouse

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent support when bad things happen

This rating is about great customer service. Unfortunately the first sunk we ordered was damaged in transit. Supply House processed a replacement shipment within an hour of delivery and a new sink showed up 3 days later. Unfortunately that sink was also damaged in transit and Supply House once again was fast with a replacement in 2 days. It's a bit of a bummer when bad things happen but honestly it was not Supply House's fault, and their customer service people were extremely supportive and fast. There was no hassle involved, just a few photos by email to prove the damage. Anyway, sometimes it's how a company treats you when things go wrong that shows their true character. Thanks Supply House!
Tom S
Hilton Head, SC
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy