Apply to be a TradeMaster!
Main product image of Avatar Single Control Pull-Out Spray Kitchen Faucet - Black
Magnifying glass
Hover image to zoom

Avatar Single Control Pull-Out Spray Kitchen Faucet - Black

Brand:
Kohler
SKU:
K-6352-7
Rating:
(0)
Q&A:
(0)
Avatar Single Control Pull-Out Spray Kitchen Faucet - Black
Magnifying glass
Hover image to zoom
We no longer carry K-6352-7
Unavailable since November 4, 2011

Product Highlights

–
Product Highlight: Width (Inches)
10-1/2" Width
Product Highlight: Material
Brass
Product Highlight: Color
Black
Product Highlight: Finish
Black
Product Highlight: Handle Style
Metal Lever

Description

–
Avatar single-control pullout kitchen sink faucet with right side lever handle and color-matched sprayhead
The Avatar single-control pullout kitchen sink faucet combines innovative design and practical functionality. It features a single lever handle and color-matched sprayhead and is appropriate for single- or three-hole application. A high-temperature limit stop and temperature memory provide precise water control. This faucet includes the sprayhead, retractable hose, aerator and integral vacuum breaker. The ergonomic design fits the natural contour of the hand and meets ADA requirements, so it is perfect for users of all capabilities. Solid brass construction ensures years of reliable use.
  • Single lever handle meets ADA requirements
  • One piece ceramic valve resists debris and hard water buildup
  • Integral vacuum breaker protects water line from contamination
  • For single- or three-hole application
  • Low-flow aerator option available (product 1055715)
KOHLER Faucets Lifetime Limited Warranty

Specs

–
Width (Inches):

10-1/2"

Material:

Brass

Flow Rate:

2.2 GPM

Color:

Black

Finish:

Black

Application:

Kitchen

Type:

Pullout Spray

Eschutcheon:

Yes

Faucet Body Width:

2.38"

Faucet Holes:

1

Handle Style:

Metal Lever

Handles Included:

Yes

Number of Handles:

1

Pullout Spray:

Yes

Series:

Avatar

Sidespray:

No

Soap Dispenser:

No

Spout Height:

11.63"

Spout Reach:

9.25"

Theme:

Traditional / Classic

Valve Type:

Ceramic Disc

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm