Apply to be a TradeMaster!
Main product image of Stargaze 72" x 36" Rectangular Freestanding Bathtub with Straight Shroud (White)
Magnifying glass
Hover image to zoom

Stargaze 72" x 36" Rectangular Freestanding Bathtub with Straight Shroud (White)

Brand:
Kohler
SKU:
K-6366-0
Rating:
(0)
Q&A:
(0)
Stargaze 72" x 36" Rectangular Freestanding Bathtub with Straight Shroud (White)
Magnifying glass
Hover image to zoom
$3,182.10 each
In Stock
In Stock
Get 6 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 152 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Material
Acrylic
Product Highlight: Installation Type
Freestanding

Description

–
This item is a Stargaze 72" x 36" Rectangular Freestanding Bathtub with Straight Shroud (White) manufactured by Kohler.
Create a luxurious centerpiece for your bathing area with the KOHLER Stargaze 72" x 36" rectangular freestanding bath. Made for deep soaking and relaxation, the ergonomic design provides lumbar support at both ends, so you can stretch out in full comfort. With its crisp, clean lines and straight shroud, this versatile bath complements a wide range of bathroom styles and offers easy three-step installation.

Features
  • Freestanding design creates a striking focal point in your bathing area
  • Integral lumbar support on both ends
  • 16" (406 mm) depth offers a deep soaking experience
  • Wide deck along one side simplifies installation and provides support for getting in and out of bath
  • Straight shroud
  • Textured bottom surface

Specs

–
Product Type:

Bathtub

Finish:

White

Series:

Stargaze

Material:

Acrylic

Installation Type:

Freestanding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy