Apply to be a TradeMaster!
Main product image of Smart Divide 35-1/2" Undermount Double-Bowl Farmhouse Kitchen Sink w/ Short Apron (Truffle), K-6426-TRF
Magnifying glass
Hover image to zoom

Smart Divide 35-1/2" Undermount Double-Bowl Farmhouse Kitchen Sink w/ Short Apron (Truffle), K-6426-TRF

Brand:
Kohler
SKU:
K-6426-TRF
Rating:
(0)
Q&A:
(0)
Smart Divide 35-1/2" Undermount Double-Bowl Farmhouse Kitchen Sink w/ Short Apron (Truffle), K-6426-TRF
Magnifying glass
Hover image to zoom
$1,684.23 each
Backorder
Backorder
Get it Thu, Aug 27 - Tue, Sep 29

Lift Gate

This product weighs 167.51 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Truffle
Product Highlight: Installation Type
Undermount, Farmhouse
Product Highlight: Shape
Rectangle

Description

Whitehaven Smart Divide 35-1/2" undermount double-bowl farmhouse kitchen sink with short apron

The KOHLER Whitehaven apron-front kitchen sink features a streamlined and versatile farmhouse style to complement any decor. Perfect for remodeling projects, it has a shortened apron that allows for installation on most new or existing 36-inch standard cabinetry. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results and easy installation. A low barrier divides the two compartments, making it easy to wash and rinse large items while still keeping the two basins separate. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.
  • 36" minimum base cabinet width
  • Large/medium bowls
  • 9" (229 mm) depth provides generous workspace
  • Shortened apron allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry
  • Self-Trimming apron overlaps cabinet face for easy installation and beautiful results
  • Smart Divide feature offers a lower bowl divider that increases workspace versatility
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath

Specs

Finish:

Truffle

Installation Type:

Undermount

Farmhouse

Shape:

Rectangle

Country of Origin:

United States

Application:

Residential

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy