Apply to be a TradeMaster!
Main product image of Whitehaven Smart Divide 35-3/4" Undermount Double-Bowl Farmhouse Kitchen Sink (Fresh Green), K-6427-34
Magnifying glass
Hover image to zoom

Whitehaven Smart Divide 35-3/4" Undermount Double-Bowl Farmhouse Kitchen Sink (Fresh Green), K-6427-34

Brand:
Kohler
SKU:
K-6427-34
Rating:
(0)
Q&A:
(0)
Whitehaven Smart Divide 35-3/4" Undermount Double-Bowl Farmhouse Kitchen Sink (Fresh Green), K-6427-34
Magnifying glass
Hover image to zoom
$2,426.75 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 155 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Finish
Fresh Green
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Bring classic farmhouse charm and modern functionality to your kitchen with KOHLER Whitehaven, an apron-front double-bowl kitchen sink that elevates any space. The Self-Trimming design simplifies installation by overlapping the cabinet face, creating a seamless, professional look. Crafted from durable enameled cast iron, Whitehaven resists chipping, cracking, and burning for years of lasting beauty. The innovative Smart Divide feature offers a low-profile barrier between bowls, making it easy to handle large cookware while keeping compartments separate. Designed to fit most standard 36" apron-front cabinetry, this sink blends timeless style with everyday convenience.
  • Fits minimum 36" (914 mm) apron sink base cabinet
  • Large/medium bowls
  • 9" (229 mm) depth provides generous workspace
  • Self-Trimming apron overlaps cabinet face for easy installation and beautiful results
  • Smart Divide feature offers a lower bowl divider that increases workspace versatility
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath

Specs

–
Shape:

Rectangle

Finish:

Fresh Green

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy