Apply to be a TradeMaster!
Main product image of Smart Divide 35-3/4" Undermount Double-Bowl Farmhouse Kitchen Sink (Ice Grey), K-6427-95
Magnifying glass
Hover image to zoom

Smart Divide 35-3/4" Undermount Double-Bowl Farmhouse Kitchen Sink (Ice Grey), K-6427-95

Brand:
Kohler
SKU:
K-6427-95
Rating:
(0)
Q&A:
(0)
Smart Divide 35-3/4" Undermount Double-Bowl Farmhouse Kitchen Sink (Ice Grey), K-6427-95
Magnifying glass
Hover image to zoom
$1,903.91 each
In Stock
In Stock
Get 2 Mon, Sep 21 - Thu, Sep 24

Lift Gate

This product weighs 155 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Farmhouse, Undermount
Product Highlight: Finish
Ice Grey

Description

Whitehaven Smart Divide 35-3/4" undermount double-bowl farmhouse kitchen sink

Bring classic farmhouse charm and modern functionality to your kitchen with KOHLER Whitehaven, an apron-front double-bowl kitchen sink that elevates any space. The Self-Trimming design simplifies installation by overlapping the cabinet face, creating a seamless, professional look. Crafted from durable enameled cast iron, Whitehaven resists chipping, cracking, and burning for years of lasting beauty. The innovative Smart Divide feature offers a low-profile barrier between bowls, making it easy to handle large cookware while keeping compartments separate. Designed to fit most standard 36" apron-front cabinetry, this sink blends timeless style with everyday convenience.
  • Fits minimum 36" (914 mm) apron sink base cabinet
  • Large/medium bowls
  • 9" (229 mm) depth provides generous workspace
  • Self-Trimming apron overlaps cabinet face for easy installation and beautiful results
  • Smart Divide feature offers a lower bowl divider that increases workspace versatility
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath

Specs

Installation Type:

Farmhouse

Undermount

Application:

Residential

Country of Origin:

United States

Finish:

Ice Grey

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy