Apply to be a TradeMaster!
Main product image of 29-1/2" Undermount Single-Bowl Farmhouse Kitchen Sink (Truffle), K-6486-TRF
Magnifying glass
Hover image to zoom

29-1/2" Undermount Single-Bowl Farmhouse Kitchen Sink (Truffle), K-6486-TRF

Brand:
Kohler
SKU:
K-6486-TRF
Rating:
(0)
Q&A:
(0)
29-1/2" Undermount Single-Bowl Farmhouse Kitchen Sink (Truffle), K-6486-TRF
Magnifying glass
Hover image to zoom
$1,326.37 each
Backorder
Backorder
Get it Thu, Aug 27 - Tue, Sep 29

Lift Gate

This product weighs 133.76 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Undermount, Farmhouse
Product Highlight: Shape
Rectangle
Product Highlight: Finish
Truffle

Description

Whitehaven 29-1/2" undermount single-bowl farmhouse kitchen sink

The KOHLER Whitehaven apron-front kitchen sink features a streamlined and versatile farmhouse style. Perfect for remodeling projects, the Self-Trimming design requires only a rough cut to new or existing 30-inch standard cabinetry for simple installation and beautiful results. A large single basin accommodates large pots and pans, while the sloped bottom helps with draining and cleanup. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.
  • 30" (762 mm) minimum base cabinet width
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Short 6-11/16" (170 mm) apron allows sink to be used in new or existing standard cabinetry
  • Self-Trimming apron overlaps cabinet face for easy installation and beautiful results
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath

Specs

Installation Type:

Undermount

Farmhouse

ADA:

No

Application:

Residential

Country of Origin:

United States

Shape:

Rectangle

Finish:

Truffle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy