Apply to be a TradeMaster!
Main product image of 29-3/4" Undermount Single-Bowl Farmhouse Kitchen Sink (Sea Salt), K-6487-FF
Magnifying glass
Hover image to zoom

29-3/4" Undermount Single-Bowl Farmhouse Kitchen Sink (Sea Salt), K-6487-FF

Brand:
Kohler
SKU:
K-6487-FF
Rating:
(0)
Q&A:
(0)
29-3/4" Undermount Single-Bowl Farmhouse Kitchen Sink (Sea Salt), K-6487-FF
Magnifying glass
Hover image to zoom
$1,810.61 each
In Stock
In Stock
Get 8 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 130 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Farmhouse, Undermount
Product Highlight: Shape
Rectangle
Product Highlight: Finish
Sea Salt

Description

–
Whitehaven 29-3/4" undermount single-bowl farmhouse kitchen sink

The KOHLER Whitehaven apron-front kitchen sink features a streamlined and versatile farmhouse style. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results. The tall integral apron also acts as a drip edge to protect the cabinet from water damage. A large single basin accommodates large pots and pans, while the sloped bottom helps with draining and cleanup. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.
  • 30" (762 mm) minimum base cabinet width
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Tall 8-13/16" (224 mm) apron
  • Self-Trimming apron overlaps cabinet face for easy installation and beautiful results
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath

Specs

–
Installation Type:

Farmhouse

Undermount

ADA:

No

Application:

Residential

Country of Origin:

United States

Shape:

Rectangle

Finish:

Sea Salt

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy