Apply to be a TradeMaster!
Main product image of Whitehaven 35-3/4" Undermount Single-bowl Farmhouse Kitchen Sink (White), K-6489-0
Magnifying glass
Hover image to zoom

Whitehaven 35-3/4" Undermount Single-bowl Farmhouse Kitchen Sink (White), K-6489-0

Brand:
Kohler
SKU:
K-6489-0
Rating:
(0)
Q&A:
(0)
Whitehaven 35-3/4" Undermount Single-bowl Farmhouse Kitchen Sink (White), K-6489-0
Magnifying glass
Hover image to zoom
$1,266.86 each
In Stock
In Stock
Get 24 Fri, Oct 30 - Wed, Nov 4

Lift Gate

–
This product weighs 155 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Material
KOHLER Enameled Cast Iron
Product Highlight: Installation Type
Farmhouse, Undermount
Product Highlight: Width (Inches)
21-9/16" Width
Product Highlight: Finish
White

Description

–
Whitehaven 35-3/4" undermount single-bowl farmhouse kitchen sink
  • The KOHLER Whitehaven apron-front kitchen sink features a streamlined and versatile farmhouse style to complement any decor. A large single basin accommodates large pots and pans, while the sloped bottom helps w/ draining and cleanup. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. A standard apron front makes it easy to install on 36-inch apron-front cabinetry. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results.
  • Fits minimum 36" (914 mm) apron sink base cabinet
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Self-Trimming apron overlaps cabinet face for easy installation and beautiful results
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Sink drain w/ strainer sold separately

Specs

–
Shape:

Rectangle

Material:

KOHLER Enameled Cast Iron

Series:

Whitehaven

Installation Type:

Farmhouse

Undermount

Width (Inches):

21-9/16"

Finish:

White

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy