Apply to be a TradeMaster!
Main product image of Whitehaven 35-3/4" Undermount Single-bowl Farmhouse Kitchen Sink (Dune), K-6489-NY
Magnifying glass
Hover image to zoom

Whitehaven 35-3/4" Undermount Single-bowl Farmhouse Kitchen Sink (Dune), K-6489-NY

Brand:
Kohler
SKU:
K-6489-NY
Rating:
(0)
Q&A:
(0)
Whitehaven 35-3/4" Undermount Single-bowl Farmhouse Kitchen Sink (Dune), K-6489-NY
Magnifying glass
Hover image to zoom
$1,646.88 each
In Stock
In Stock
Get 1 Mon, Sep 21 - Thu, Sep 24

Lift Gate

This product weighs 155 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
21-9/16" Width
Product Highlight: Installation Type
Farmhouse, Undermount
Product Highlight: Shape
Rectangle
Product Highlight: Finish
Dune
Product Highlight: Material
KOHLER Enameled Cast Iron

Description

Whitehaven 35-3/4" undermount single-bowl farmhouse kitchen sink
  • The KOHLER Whitehaven apron-front kitchen sink features a streamlined and versatile farmhouse style to complement any decor. A large single basin accommodates large pots and pans, while the sloped bottom helps w/ draining and cleanup. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. A standard apron front makes it easy to install on 36-inch apron-front cabinetry. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results.
  • Fits minimum 36" (914 mm) apron sink base cabinet
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Self-Trimming apron overlaps cabinet face for easy installation and beautiful results
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Sink drain w/ strainer sold separately

Specs

Width (Inches):

21-9/16"

Installation Type:

Farmhouse

Undermount

Application:

Residential

Shape:

Rectangle

Finish:

Dune

Material:

KOHLER Enameled Cast Iron

Series:

Whitehaven

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy