Apply to be a TradeMaster!
Main product image of Dickinson 33" Undermount Single-bowl Farmhouse Kitchen Sink (White), K-6546-0
Magnifying glass
Hover image to zoom

Dickinson 33" Undermount Single-bowl Farmhouse Kitchen Sink (White), K-6546-0

Brand:
Kohler
SKU:
K-6546-0
Rating:
(0)
Q&A:
(0)
Dickinson 33" Undermount Single-bowl Farmhouse Kitchen Sink (White), K-6546-0
Magnifying glass
Hover image to zoom
$1,209.99 each
In Stock
In Stock
Get 1 Fri, Oct 30 - Wed, Nov 4

Lift Gate

–
This product weighs 137.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
19-9/16" Width
Product Highlight: Installation Type
Farmhouse, Undermount
Product Highlight: Material
KOHLER Enameled Cast Iron
Product Highlight: Finish
White

Description

–
Dickinson 33" undermount single-bowl farmhouse kitchen sink
  • With its strong silhouette and wide basin, the KOHLER Dickinson farmhouse-style kitchen sink offers a simple, functional alternative to larger double-bowl sinks. A large, single bowl accommodates larger pots and pans. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. Create a kitchen space that works for you w/ KOHLER.
  • Fits minimum 36" (914 mm) apron sink base cabinet
  • Single bowl
  • 8" (203 mm) depth
  • Integral apron
  • Sink drain w/ strainer sold separately
  • No faucet holes|| requires wall- or counter-mount faucet

Specs

–
Width (Inches):

19-9/16"

Series:

Dickinson

Application:

Residential

Installation Type:

Farmhouse

Undermount

Material:

KOHLER Enameled Cast Iron

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy