Apply to be a TradeMaster!
Main product image of Porto Fino 18-1/2" Top-/Undermount Single-Bowl Bar Sink (Teal), K-6565-17
Magnifying glass
Hover image to zoom

Porto Fino 18-1/2" Top-/Undermount Single-Bowl Bar Sink (Teal), K-6565-17

Brand:
Kohler
SKU:
K-6565-17
Rating:
(0)
Q&A:
(0)
Porto Fino 18-1/2" Top-/Undermount Single-Bowl Bar Sink (Teal), K-6565-17
Magnifying glass
Hover image to zoom
$751.54 each
In Stock
In Stock
Get 4 Wed, Jul 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Teal
Product Highlight: Shape
Round

Description

Entertain in style with the KOHLER Porto Fino bar sink. Designed to simplify food preparation, the round shape and flat bottom make it easy to wash produce or clean glassware. Crafted from enameled cast iron, this 18-1/2" top-/undermount single-bowl bar sink resists scratching, burning, and staining for years of beauty and reliable performance.
  • 21" (533 mm) minimum base cabinet width
  • Single round bowl
  • 8" (203 mm) depth

Specs

Warranty:

Lifetime Limited

Finish:

Teal

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy