Apply to be a TradeMaster!
Main product image of Northland 15" Top-Mount Single-Bowl Bar Sink (Black), K-6579-1-7
Magnifying glass
Hover image to zoom

Northland 15" Top-Mount Single-Bowl Bar Sink (Black), K-6579-1-7

Brand:
Kohler
SKU:
K-6579-1-7
Rating:
(0)
Q&A:
(0)
Northland 15" Top-Mount Single-Bowl Bar Sink (Black), K-6579-1-7
Magnifying glass
Hover image to zoom
$869.84 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Black

Description

Set a standard for style with the KOHLER Northland bar sink. With a sophisticated double-groove rim and convenient size, this top-mount prep sink is an ideal addition to your kitchen, bar, or other entertainment space. Quickly toss liquid or ice from glassware, prepare a garnish, or chill wine in this attractive basin. Crafted from enameled cast iron, this sink resists scratching, burning, and staining for years of beauty and reliable performance.
  • 15" (381 mm) minimum base cabinet width
  • Single bowl
  • 7" depth
  • Single faucet hole

Specs

Finish:

Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774