Apply to be a TradeMaster!
Main product image of Northland 15" Top-Mount Single-Bowl Bar Sink (Biscuit), K-6579-1-96
Magnifying glass
Hover image to zoom

Northland 15" Top-Mount Single-Bowl Bar Sink (Biscuit), K-6579-1-96

Brand:
Kohler
SKU:
K-6579-1-96
Rating:
(0)
Q&A:
(0)
Northland 15" Top-Mount Single-Bowl Bar Sink (Biscuit), K-6579-1-96
Magnifying glass
Hover image to zoom
$756.26 each
In Stock
In Stock
Get 3 Wed, Sep 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Biscuit

Description

Set a standard for style with the KOHLER Northland bar sink. With a sophisticated double-groove rim and convenient size, this top-mount prep sink is an ideal addition to your kitchen, bar, or other entertainment space. Quickly toss liquid or ice from glassware, prepare a garnish, or chill wine in this attractive basin. Crafted from enameled cast iron, this sink resists scratching, burning, and staining for years of beauty and reliable performance.
  • 15" (381 mm) minimum base cabinet width
  • Single bowl
  • 7" depth
  • Single faucet hole

Specs

Warranty:

Lifetime Limited

Finish:

Biscuit