Apply to be a TradeMaster!
Main product image of 15" Top-Mount Single-Bowl Bar Sink (White), K-6579-2-0
Magnifying glass
Hover image to zoom

15" Top-Mount Single-Bowl Bar Sink (White), K-6579-2-0

Brand:
Kohler
SKU:
K-6579-2-0
Rating:
(0)
Q&A:
(0)
15" Top-Mount Single-Bowl Bar Sink (White), K-6579-2-0
Magnifying glass
Hover image to zoom
$696.77 each
In Stock
In Stock
Get 2 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 43 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Top-mount
Product Highlight: Finish
White

Description

–
Northland 15" top-mount single-bowl bar sink

Set a standard for style with the KOHLER Northland bar sink. With a sophisticated double-groove rim and convenient size, this top-mount prep sink is an ideal addition to your kitchen, bar, or other entertainment space. Quickly toss liquid or ice from glassware, prepare a garnish, or chill wine in this attractive basin. Crafted from enameled cast iron, this sink resists scratching, burning, and staining for years of beauty and reliable performance.
  • 15" (381 mm) minimum base cabinet width
  • Single bowl
  • 7" depth
  • Two faucet holes

Specs

–
Country of Origin:

United States

Installation Type:

Top-mount

Application:

Residential

ADA:

Yes

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy