Apply to be a TradeMaster!
Main product image of 17" Top-/Undermount Single-Bowl Bar Sink (Biscuit), K-6584-96
Magnifying glass
Hover image to zoom

17" Top-/Undermount Single-Bowl Bar Sink (Biscuit), K-6584-96

Brand:
Kohler
SKU:
K-6584-96
Rating:
(0)
Q&A:
(0)
17" Top-/Undermount Single-Bowl Bar Sink (Biscuit), K-6584-96
Magnifying glass
Hover image to zoom
$954.96 each
In Stock
In Stock
Get 2 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 52 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Finish
Biscuit
Product Highlight: Installation Type
Top-mount;Undermount

Description

–
Iron/Tones 17" top-/undermount single-bowl bar sink

This KOHLER Iron/Tones basin makes an ideal bar sink for washing glassware or preparing food. Use it as a standalone 17" top-/undermount single-bowl bar sink bar sink, a secondary sink on an island, or in a serving pantry to make food preparation and cleanup a breeze. The design coordinates with other Iron/Tones sinks for a sophisticated look that fits any kitchen configuration. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.
  • 18" (457 mm) minimum base cabinet width
  • Single bowl
  • 7-1/2" (191 mm) depth

Specs

–
Country of Origin:

United States

Finish:

Biscuit

Installation Type:

Top-mount;Undermount

Shape:

Rectangle

Application:

Residential

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy