Apply to be a TradeMaster!
Main product image of Iron/Tones 24-1/4" Top-/Undermount Single-Bowl Bar Sink (Ice Grey), K-6585-95
Magnifying glass
Hover image to zoom

Iron/Tones 24-1/4" Top-/Undermount Single-Bowl Bar Sink (Ice Grey), K-6585-95

Brand:
Kohler
SKU:
K-6585-95
Rating:
(0)
Q&A:
(0)
Iron/Tones 24-1/4" Top-/Undermount Single-Bowl Bar Sink (Ice Grey), K-6585-95
Magnifying glass
Hover image to zoom
$1,064.34 each
Backorder
Backorder
Get it Mon, Oct 12 - Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Ice Grey
Product Highlight: Shape
Rectangle
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Height
8.25"
Product Highlight: Material
Cast Iron
Product Highlight: Color
Blacks and Greys

Description

This KOHLER Iron/Tones basin makes an ideal bar sink for washing glassware or preparing food. Use it as a standalone 24-1/4" top-/undermount single-bowl bar sink bar sink, a secondary sink on an island, or in a serving pantry to make food preparation and cleanup a breeze. The design coordinates with other Iron/Tones sinks for a sophisticated look that fits any kitchen configuration. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.
  • 27" (686 mm) minimum base cabinet width
  • Single bowl
  • 7-1/2" (191 mm) depth

Specs

Finish:

Ice Grey

Shape:

Rectangle

Warranty:

Lifetime Limited

Number of Basins:

1

Width:

24.25"

Height:

8.25"

Material:

Cast Iron

Color:

Blacks and Greys

Length:

18.75"

Application:

Kitchen

Depth (Inches):

8-1/4"

Apron Front:

No

Basin Depth:

7.5"

Size:

16"

Basin Width:

21"

Drain Connection:

3.88"

Installation Type:

Undermount

Self Rimming

Series:

Rectangular

Theme:

Traditional / Classic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy