Apply to be a TradeMaster!
Main product image of 24-1/4" Top-/Undermount Single-Bowl Bar Sink (Truffle), K-6585-TRF
Magnifying glass
Hover image to zoom

24-1/4" Top-/Undermount Single-Bowl Bar Sink (Truffle), K-6585-TRF

Brand:
Kohler
SKU:
K-6585-TRF
Rating:
(0)
Q&A:
(0)
24-1/4" Top-/Undermount Single-Bowl Bar Sink (Truffle), K-6585-TRF
Magnifying glass
Hover image to zoom
$942.12 each
In Stock
In Stock
Get 1 Mon, Sep 21 - Thu, Sep 24

Lift Gate

This product weighs 74.18 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Rectangle
Product Highlight: Finish
Truffle
Product Highlight: Installation Type
Top-mount;Undermount

Description

Iron/Tones 24-1/4" top-/undermount single-bowl bar sink

This KOHLER Iron/Tones basin makes an ideal bar sink for washing glassware or preparing food. Use it as a standalone 24-1/4" top-/undermount single-bowl bar sink bar sink, a secondary sink on an island, or in a serving pantry to make food preparation and cleanup a breeze. The design coordinates with other Iron/Tones sinks for a sophisticated look that fits any kitchen configuration. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.
  • 27" (686 mm) minimum base cabinet width
  • Single bowl
  • 7-1/2" (191 mm) depth

Specs

Shape:

Rectangle

Application:

Residential

ADA:

No

Finish:

Truffle

Country of Origin:

United States

Installation Type:

Top-mount;Undermount

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy