Apply to be a TradeMaster!
Main product image of Northland 15" Undermount Single-bowl Bar Sink (White), K-6589-U-0
Magnifying glass
Hover image to zoom

Northland 15" Undermount Single-bowl Bar Sink (White), K-6589-U-0

Brand:
Kohler
SKU:
K-6589-U-0
Rating:
(0)
Q&A:
(0)
Northland 15" Undermount Single-bowl Bar Sink (White), K-6589-U-0
Magnifying glass
Hover image to zoom
$696.77 each
In Stock
In Stock
Get 7 Fri, Oct 30 - Wed, Nov 4

Lift Gate

–
This product weighs 38 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Installation Type
Undermount
Product Highlight: Material
KOHLER Enameled Cast Iron
Product Highlight: Shape
Rectangle
Product Highlight: Width (Inches)
12-3/8" Width

Description

–
Northland 15" undermount single-bowl bar sink
  • Set a standard for style w/ the KOHLER Northland bar sink. w/ a sophisticated double-groove rim and convenient size, this undermount prep sink is an ideal addition to your kitchen, bar, or other entertainment space. Quickly toss liquid or ice from glassware, prepare a garnish, or chill wine in this attractive basin. Crafted from enameled cast iron, this sink resists scratching, burning, and staining for years of beauty and reliable performance.
  • 15" (381 mm) minimum base cabinet width
  • Single bowl
  • 7" depth

Specs

–
Finish:

White

Installation Type:

Undermount

Application:

Residential

Material:

KOHLER Enameled Cast Iron

Shape:

Rectangle

Series:

Northland

Width (Inches):

12-3/8"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy