Apply to be a TradeMaster!
Main product image of Smart Divide 33" Top-/Undermount Double-Bowl Kitchen Sink (Black/Black), K-6625-7
Magnifying glass
Hover image to zoom

Smart Divide 33" Top-/Undermount Double-Bowl Kitchen Sink (Black/Black), K-6625-7

Brand:
Kohler
SKU:
K-6625-7
Rating:
(0)
Q&A:
(0)
Smart Divide 33" Top-/Undermount Double-Bowl Kitchen Sink (Black/Black), K-6625-7
Magnifying glass
Hover image to zoom
$1,509.07 each
In Stock
In Stock
Get 5 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 115 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Top-mount;Undermount
Product Highlight: Shape
Rectangle
Product Highlight: Finish
Black Black

Description

–
Iron/Tones Smart Divide 33" top-/undermount double-bowl kitchen sink

The KOHLER Iron/Tones sink offers a simple design that is equally at home in modern or traditional kitchens. The large/medium bowls allow you to keep clean and dirty dishes separate while offering plenty of room for oversize pots and pans. A low barrier divides the two compartments, making it easy to wash and rinse large items while still keeping the two basins separate. Crafted from enameled cast iron, this smart divide 33" top-/undermount double-bowl kitchen sink resists chipping, cracking, or burning for years of beauty and reliable performance.
  • 33" (838 mm) minimum base cabinet width for top-mount installation
  • 36" (914 mm) minimum base cabinet width for undermount installation
  • Large/medium bowls
  • 9" (229 mm) depth provides generous workspace
  • Smart Divide feature offers a lower bowl divider that increases workspace versatility
  • Versatile design allows large bowl to be installed on the right or left

Specs

–
Country of Origin:

United States

Application:

Residential

Installation Type:

Top-mount;Undermount

ADA:

No

Shape:

Rectangle

Finish:

Black Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy