Apply to be a TradeMaster!
Main product image of 21" X 27-1/8" Floor-Mount Siphon-Jet Flushing Rim Service Sink (White), K-6676-0
Magnifying glass
Hover image to zoom

21" X 27-1/8" Floor-Mount Siphon-Jet Flushing Rim Service Sink (White), K-6676-0

Brand:
Kohler
SKU:
K-6676-0
Rating:
(0)
Q&A:
(0)
21" X 27-1/8" Floor-Mount Siphon-Jet Flushing Rim Service Sink (White), K-6676-0
Magnifying glass
Hover image to zoom
$1,794.23 each
In Stock
In Stock
Get 12 Mon, Nov 2 - Thu, Nov 5

Lift Gate

–
This product weighs 83 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Finish
White

Description

–
Tyrrell 21" x 27-1/8" floor-mount siphon-jet flushing rim service sink

With a variety of helpful features, the Tyrrell service sink is a highly functional addition to any workspace. Its large basin allows the placement of more volume, and siphon jets in the rim provide a uniform cascade of water to effectively eliminate maximum debris or waste and keep the sides of the basin clean. Crafted of durable vitreous china, this sink features a 1-1/2" top spud and a 2-1/2" trapway - larger than most residential toilet trapways.
  • Large basin allows placement of more volume
  • 2-1/2" trapway larger than most residential toilet trapways
  • Rim holes provide a uniform cascade of water to keep sides of sink clean
  • Blow-out action flushing rim
  • 1-1/2" (38 mm) top spud
  • Sink requires 5 - 7 gpf (19 - 27 lpf) valve, and minimum running pressure of 25 psi (172 kPA)
  • Siphon jet provides a powerful surge of water to effectively eliminate maximum debris or waste

Specs

–
Country of Origin:

United States

Shape:

Rectangle

Application:

Residential

Finish:

White

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy