Apply to be a TradeMaster!
Main product image of Whitby Floor Mount Corner Service Sink (White), K-6710-0
Magnifying glass
Hover image to zoom

Whitby Floor Mount Corner Service Sink (White), K-6710-0

Brand:
Kohler
SKU:
K-6710-0
Rating:
(0)
Q&A:
(0)
Whitby Floor Mount Corner Service Sink (White), K-6710-0
Magnifying glass
Hover image to zoom
$1,827.71 each
In Stock
In Stock
Get 5 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 154 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
KOHLER Enameled Cast Iron
Product Highlight: Shape
Square
Product Highlight: Finish
White
Product Highlight: Installation Type
Floor Mount
Product Highlight: Width (Inches)
28" Width

Description

–
Whitby Floor Mount corner service sink
  • Constructed of durable KOHLER cast iron, the Whitby service sink is perfect for jobs large and small. Its Floor Mount corner design maximizes space, adding to its versatility. This model is w/ out faucet holes|| complete the installation w/ a Wall Mount faucet.
  • 28"L x 28"W
  • No faucet holes|| requires Wall Mount faucet
  • Rim guard is not included
  • Drain sold separately

Specs

–
Finish:

White

Installation Type:

Floor Mount

Material:

KOHLER Enameled Cast Iron

Width (Inches):

28"

Shape:

Square

Application:

Commercial

Series:

Whitby

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy