Apply to be a TradeMaster!
Main product image of Bannon 22-1/4" Wall Mount Service Sink (White), K-6714-0
Magnifying glass
Hover image to zoom

Bannon 22-1/4" Wall Mount Service Sink (White), K-6714-0

Brand:
Kohler
SKU:
K-6714-0
Rating:
(0)
Q&A:
(0)
Bannon 22-1/4" Wall Mount Service Sink (White), K-6714-0
Magnifying glass
Hover image to zoom
$1,758.93 each
In Stock
In Stock
Get 7 Mon, Nov 2 - Thu, Nov 5

Lift Gate

–
This product weighs 101 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
KOHLER Enameled Cast Iron
Product Highlight: Shape
Rectangle
Product Highlight: Finish
White
Product Highlight: Installation Type
Specialty, Wall Mount
Product Highlight: Width (Inches)
22-1/4" Width

Description

–
Bannon 22-1/4" Wall Mount service sink
  • Bring functionality and classic KOHLER styling to your workspace w/ the Bannon Wall Mount service sink. This deep, single-basin sink is constructed of KOHLER Cast Iron for years of reliable performance, and includes a rim guard for added durability. This model features two-hole drilling on the backsplash for faucets w/ 8" centers.
  • 22-1/4" (565 mm) x 18-1/4" (464 mm)
  • 8" (203 mm) widespread faucet holes
  • Stainless steel rim guard adds durability
  • Sink exterior is an unpainted, ground-coat surface. Submitted pictures are customer photos that may reflect an alteration to the exterior, such as painting or refinishing, and may no longer reflect the raw elements of the cast iron material as purchased
  • Rectangular basin
  • Without overflow
  • Sink drain w/ strainer sold separately

Specs

–
Finish:

White

Shape:

Rectangle

Material:

KOHLER Enameled Cast Iron

Application:

Residential

Commercial

Installation Type:

Specialty

Wall Mount

Width (Inches):

22-1/4"

Series:

Bannon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy