Apply to be a TradeMaster!
Main product image of 24" X 20-1/4" Wall-Mount Or P-Trap Mount Service Sink w/ Rim Guard And Back Drilled On 8" Centers (White), K-6716-0
Magnifying glass
Hover image to zoom

24" X 20-1/4" Wall-Mount Or P-Trap Mount Service Sink w/ Rim Guard And Back Drilled On 8" Centers (White), K-6716-0

Brand:
Kohler
SKU:
K-6716-0
Rating:
(0)
Q&A:
(0)
24" X 20-1/4" Wall-Mount Or P-Trap Mount Service Sink w/ Rim Guard And Back Drilled On 8" Centers (White), K-6716-0
Magnifying glass
Hover image to zoom
$1,855.99 each
In Stock
In Stock
Get 9 Thu, Jul 30 - Mon, Aug 3

Lift Gate

This product weighs 115 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
White

Description

Bannon 24" x 20-1/4" wall-mount or P-trap mount service sink with rim guard and back drilled on 8" centers

Bring functionality and classic KOHLER styling to your workspace with the Bannon service sink. This deep, single-basin sink is constructed of KOHLER Cast Iron for years of reliable performance, and includes a rim guard for added durability. This model features a two-hole drilling on the backsplash for faucets with 8" centers.
  • Back drilled on 8" centers
  • Includes rim guard for added durability
  • Sink exterior is an unpainted, ground-coat surface. Submitted pictures are customer photos that may reflect an alteration to the exterior, such as painting or refinishing, and may no longer reflect the raw elements of the cast iron material as purchased
  • Rectangular basin
  • Without overflow
  • 24" (610 mm) x 20-1/4" (514 mm)

Specs

Installation Type:

Wall Mount

Country of Origin:

China

Application:

Commercial

Shape:

Rectangle

ADA:

No

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy