Shop Resideo Sale
Main product image of Dtv Six-Port Thermostatic Valve, K-682-K-NA
Magnifying glass
Hover image to zoom

Dtv Six-Port Thermostatic Valve, K-682-K-NA

Brand:
Kohler
SKU:
K-682-K-NA
Rating:
(0)
Q&A:
(0)
Dtv Six-Port Thermostatic Valve, K-682-K-NA
Magnifying glass
Hover image to zoom
$2,194.78 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Number of Outlets
6

Description

–
For custom showering applications, this valve elevates your showering experience through the power of technology, giving you more options for cleansing and relaxation than ever. Digital thermostatic technology provides accurate, precise, and consistent temperature control. This precision-engineered, best-in-class digital thermostatic valve is used with DTV+, and its easy plug-and-go design makes installation simple. With six independently controllable outlet ports, this valve is ideal for any custom showering application. Additionally, with a DTV+ system, this valve can also be used in combination with a second digital valve to provide either additional outlets or to deliver two different water temperatures at the same time. (For DTV+ systems, K-97172 DTV+ data cable is required.)
  • Digitally controlled thermostatic mixing valve
  • For use with DTV+ system
  • Antiscald protection
  • Six independently controllable 1/2" NPT (13 mm) outlets
  • 3/4" NPT inlets
  • Maximum flow rate of 21.0 gpm (79.5 lpm) with 10.0 gpm (37.9 lpm) maximum flow from one outlet
  • Includes filter screens
  • Crossflow prevention
  • High-temperature limit setting for additional protection

Specs

–
Warranty:

5 Year

Number of Outlets:

6

Flow Range (GPM):

21

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy