Apply to be a TradeMaster!
Main product image of Standard Non-Diverter Bath Spout - Brushed Nickel, K-6854-BN
Magnifying glass
Hover image to zoom

Standard Non-Diverter Bath Spout - Brushed Nickel, K-6854-BN

Brand:
Kohler
SKU:
K-6854-BN
Rating:
(0)
Q&A:
(0)
Standard Non-Diverter Bath Spout - Brushed Nickel, K-6854-BN
Magnifying glass
Hover image to zoom
$286.85 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection

Description

–
Symmetrical form and soft curves characterize this KOHLER non-diverter bath spout. Your choice of an array of durable KOHLER finishes helps to unify your bathroom décor.
  • 1/2" NPT non-diverter spout
  • 2.12" Diameter Base
  • 4-7/8" Spout Reach
  • Solid brass construction for durability and reliability

Specs

–
Application:

Bathroom

Finish:

Brushed Nickel

Material:

Brass

Connection Size:

1/2"

Connection Type:

Threaded

Type:

Non-Diverter Spout

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy