Apply to be a TradeMaster!
Main product image of Standard Diverter Bath Spout (Brushed Bronze)
Magnifying glass
Hover image to zoom

Standard Diverter Bath Spout (Brushed Bronze)

Brand:
Kohler
SKU:
K-6855-BV
Rating:
(0)
Q&A:
(0)
Standard Diverter Bath Spout (Brushed Bronze)
Magnifying glass
Hover image to zoom
K-6855-BV has been discontinued
Discontinued January 5, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Brushed Bronze
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection

Description

Symmetrical form and a disc-shaped switch characterize this KOHLER diverter bath spout.
  • NPT diverter spout

Specs

Application:

Bathroom

Finish:

Brushed Bronze

Material:

Brass

Connection Size:

1/2"

Connection Type:

Threaded

Type:

Diverter Spout

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm