Shop Limited Time Deals
Main product image of Clairette Single Control Pull-Down Spray Kitchen Sink Faucet - Polished Chrome
Magnifying glass
Hover image to zoom

Clairette Single Control Pull-Down Spray Kitchen Sink Faucet - Polished Chrome

Brand:
Kohler
SKU:
K-692-CP
Rating:
(6)
Q&A:
(0)
Clairette Single Control Pull-Down Spray Kitchen Sink Faucet - Polished Chrome
Magnifying glass
Hover image to zoom
We no longer carry K-692-CP
Unavailable since February 29, 2012

Product Highlights

–
Product Highlight: Width (Inches)
10-1/2" Width
Product Highlight: Height
16.63"
Product Highlight: Material
Metal
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Metal Lever

Description

–
Clairette kitchen faucets are like having extra help in the kitchen. Underneath their sophisticated, contemporary styling is a MasterClean sprayface that resists hard water buildup. Washerless ceramic valving resists debris to ensure precise water control. With the touch of a button, Clairette pull-down spray faucets provide either an aerated stream or a powerful spray.
  • Contemporary styling coordinates with any home decor
  • Pulldown sprayhead is highly functional and ergonomic
  • Swivel balljoint between sprayhead and hose for highly efficient hose maneuverability
  • Adequate height (10" kitchen) for use with large pots and pitchers
  • Note: Handle can be installed on right side, left side or front of the faucet

KOHLER Faucets Lifetime Limited Warranty

Specs

–
Width (Inches):

10-1/2"

Height:

16.63"

Material:

Metal

Flow Rate:

2.2 GPM

Finish:

Polished Chrome

Application:

Kitchen

Type:

Single Handle

Eschutcheon:

Yes

Faucet Centers:

8"

Faucet Holes:

1

Handle Style:

Metal Lever

Handles Included:

Yes

Number of Handles:

1

Series:

Clairette

Spout Height:

10.00"

Spout Reach:

9.50"

Theme:

Art Deco / Retro

Valve Type:

Ceramic Disc

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great faucet!

I love this faucet! Looks great and is easy to use. Appreciate the free and prompt shipping too!
JJ
Cedar Rapids, IA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I got what I wanted

I visited a local store to see this product and immediately ordered from pexsupply. The price, [...] and product were/are wonderful. Thank you.
Vera
Albuquerque, NM
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Luxury centerpiece in the kitchen

When we installed the faucet, it was an instant attention getter. All our friends coming in immediately noticed this large piece of functional art.I highly recommend a larger than average sink. We got a 36"-wide and this faucet raises above the double sinks proudly.Of course, being the top Kohler model, it is highly functional, easy to use, and more than intuitive. [...] Pex also beat all other suppliers in price.Thanks so much, and will do repeat business.Alex
Alex the kitchen remodeller
Toronto, Canada
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!!

I am very happy with my kitchen faucet which makes it easy to spray down my sink and to rinse pans and dishes. It is high enough that I can get pans under it for rinsing, also. I am very happy with this product.
Char the cook.
Columbus, Ohio
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Big impressive faucet

The faucet comes up very high, which is great for even filling a bucket. Nice that you can have the handle left, right or front. A little hard to change the spray from stream to spray...the button is difficult to push. I have had several people remark on how good it looks.
Nancy
Bloomfield Hills MI
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love, love love it!

This faucet is so fashion forward. I love the height. No chance to break a glass on it. Not too sure whether it was installed correctly, since it turns on back and forward. Put hot in the forward position since most of what I do at the sink uses hot water, someone else might want it the other way around. Also think that the handle on the right might not be the best placement either, but it can be reversed so that's a good thing.
Nancy
Chantilly, VA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?