Shop Resideo Sale
Main product image of Artifacts 16-7/16" Back-to-back Shower Door Handles (Polished Chrome), K-701728-CP
Magnifying glass
Hover image to zoom

Artifacts 16-7/16" Back-to-back Shower Door Handles (Polished Chrome), K-701728-CP

Brand:
Kohler
SKU:
K-701728-CP
Rating:
(0)
Q&A:
(0)
Artifacts 16-7/16" Back-to-back Shower Door Handles (Polished Chrome), K-701728-CP
Magnifying glass
Hover image to zoom
$226.20 each
In Stock
In Stock
Get 31 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass - Tempered
Product Highlight: Finish
Polished Chrome
Product Highlight: Width (Inches)
2-7/8" Width

Description

–
Artifacts 16-7/16" back-to-back shower door handles
  • With an elegant Victorian-inspired design, these Artifacts shower door handles mount gracefully on both the outside and inside of your sliding shower door for ease of both entry and exit. Combined w/ Artifacts bathroom faucets and accessories, you will create an environment to behold. Elevate your experience w/ KOHLER.
  • Back-to-back 16-7/16" (418 mm) vertical handles
  • Double handle opens door from the inside and outside of the shower
  • Works w/ 5/16" (8 mm), 3/8" (10 mm), and 1/2" (12 mm) thick glass
  • Coordinates w/ other products in the Artifacts collection

Specs

–
Application:

Residential

Material:

Glass - Tempered

Number of Handles:

2

Series:

Artifacts

Finish:

Polished Chrome

Width (Inches):

2-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy