Apply to be a TradeMaster!
Main product image of Lavatory Drain with Non-Removable Metal Stopper and Overflow (Polished Nickel)
Magnifying glass
Hover image to zoom

Lavatory Drain with Non-Removable Metal Stopper and Overflow (Polished Nickel)

Brand:
Kohler
SKU:
K-7127-A-SN
Rating:
(0)
Q&A:
(0)
Lavatory Drain with Non-Removable Metal Stopper and Overflow (Polished Nickel)
Magnifying glass
Hover image to zoom
We no longer carry K-7127-A-SN
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Finish
Polished Nickel

Description

Sturdy and reliable, this lavatory drain performs in the toughest of commercial settings. The non-removable metal stopper prevents loss or damage, and solid brass construction ensures years of outstanding performance. This model is available in an array of KOHLER finishes.
  • Solid brass construction for durability and reliability
  • 1-1/4" connection
  • Available with non-removable metal stopper
  • For use in overflow applications
  • Specs

    Finish:

    Polished Nickel

    Connection Size:

    1-1/4"

    Overflow:

    Yes

    ADA:

    No

    Type:

    Metal Stopper

    Material:

    Brass

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm