Apply to be a TradeMaster!
Main product image of Bathroom Sink Grid Drain w/ out Overflow (Vibrant Polished Nickel), K-7129-SN
Magnifying glass
Hover image to zoom

Bathroom Sink Grid Drain w/ out Overflow (Vibrant Polished Nickel), K-7129-SN

Brand:
Kohler
SKU:
K-7129-SN
Rating:
(0)
Q&A:
(0)
Bathroom Sink Grid Drain w/ out Overflow (Vibrant Polished Nickel), K-7129-SN
Magnifying glass
Hover image to zoom
$72.90 each
In Stock
In Stock
Get 4 Thu, Jul 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Width (Inches)
2-1/8" Width
Product Highlight: Finish
Polished Nickel

Description

Bathroom sink grid drain w/ out overflow
  • Real beauty can be found in the details. KOHLER bath accessories are designed to perfectly coordinate w/ our fixtures and faucets, so that every element in your bath is in perfect harmony. Easy to install and built to last, our bath accessories are available in a full spectrum of beautiful finishes.
  • Without overflow
  • For use in nonoverflow applications

Specs

Application:

Residential

Width (Inches):

2-1/8"

Material:

Brass

Finish:

Polished Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy