Shop Limited Time Deals
Main product image of Vintage Through the Floor Installation Pop-Up Drain with Overflow (Brushed Nickel)
Magnifying glass
Hover image to zoom

Vintage Through the Floor Installation Pop-Up Drain with Overflow (Brushed Nickel)

Brand:
Kohler
SKU:
K-7158-BN
Rating:
(0)
Q&A:
(0)
Vintage Through the Floor Installation Pop-Up Drain with Overflow (Brushed Nickel)
Magnifying glass
Hover image to zoom
We no longer carry K-7158-BN
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Connection Type
OD Connection
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Through the Floor

Description

The Vintage adjustable trip lever pop-up drain works perfectly with Vintage baths or whirlpools. Depend on solid brass construction for durability and reliability. KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times. This drain is designed for through-the-floor installations.
  • Solid brass construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Adjustable trip lever pop-up drain
  • For Vintage whirlpool with through-the-floor installation
  • Specs

    Connection Type:

    OD

    Finish:

    Brushed Nickel

    Connection Size:

    1-1/2"

    Type:

    Pop-Up

    Material:

    Brass

    Installation Type:

    Through the Floor

    Overflow:

    Yes

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm